Apply to be a TradeMaster!
Main product image of Burr Ridge 1.28gpf ADA Elongated Toilet Bowl (White), G0021187
Magnifying glass
Hover image to zoom

Burr Ridge 1.28gpf ADA Elongated Toilet Bowl (White), G0021187

Brand:
Gerber
SKU:
G0021187
Rating:
(0)
Q&A:
(0)
Burr Ridge 1.28gpf ADA Elongated Toilet Bowl (White), G0021187
Magnifying glass
Hover image to zoom
$341.96 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
  • Material: Vitreous china
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 12"
  • Seat not included

Specs

–
Mount:

Floor

Gallons Per Flush:

1.28

Series:

Burr Ridge

Shape:

Elongated

Finish:

White

Color:

White

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy