Apply to be a TradeMaster!
Main product image of Burr Ridge CT 1.28gpf 12" Rough-In One-Piece Compact Elongated ErgoHeight Toilet (White), G0021187CT
Magnifying glass
Hover image to zoom

Burr Ridge CT 1.28gpf 12" Rough-In One-Piece Compact Elongated ErgoHeight Toilet (White), G0021187CT

Brand:
Gerber
SKU:
G0021187CT
Rating:
(0)
Q&A:
(0)
Burr Ridge CT 1.28gpf 12" Rough-In One-Piece Compact Elongated ErgoHeight Toilet (White), G0021187CT
Magnifying glass
Hover image to zoom
$714.06 each
In Stock
In Stock
Get 14 Thu, Nov 12 - Tue, Nov 17

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Finish
White

Description

–
Form meets function with the Burr Ridge Suite. Each piece of the collection incorporates eye-catching, interesting lines and style that add a bit of subtle beauty to the room. The toilet features a quick acting 3" flush valve and a fully glazed 2" trapway for complete waste removal and bowl cleaning. Its seat provides the ultimate comfort with its elongated bowl and sits at 16-7/8" high (ADA compliant). Burr Ridge has earned the EPA's WaterSense certification at 1.28 gpf (4.8 Lpf), delivering performance that meets stringent industry standards whiles using 20 percent less water than traditional models.
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Best-In-Class Fluidmaster 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • Corrosion Resistant Fluidmaster Flapper for Long Lasting Operation and Easy Replacement
  • ErgoHeight Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush
  • Toilet Seat Included
  • Urban Contemporary Design for Upscale Lifestyles
  • WaterSense Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!

Specs

–
Mount:

Floor

Series:

Burr Ridge

Color:

White

Gallons Per Flush:

1.28

Product Type:

One Piece Toilet

Shape:

Elongated

Finish:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy