Apply to be a TradeMaster!
Main product image of Wicker Park 1.28 gpf 12" Rough-In One-Piece Elongated ErgoHeight Toilet (White), G0021221
Magnifying glass
Hover image to zoom

Wicker Park 1.28 gpf 12" Rough-In One-Piece Elongated ErgoHeight Toilet (White), G0021221

Brand:
Gerber
SKU:
G0021221
Rating:
(0)
Q&A:
(0)
Wicker Park 1.28 gpf 12" Rough-In One-Piece Elongated ErgoHeight Toilet (White), G0021221
Magnifying glass
Hover image to zoom
$1,229.72 each
In Stock
In Stock
Get 3 Fri, Nov 13 - Wed, Nov 18

Lift Gate

–
This product weighs 106 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
The Wicker Park Collection is a contemporary, yet simple design. Leading the collection is the one-piece concealed trapway model. The bowl and base feature a smooth, fluid style, while the tank adds sharper, more defined lines. With its ease of cleaning, the concealed trapway is a popular choice among homeowners. The toilet features a highly reliable Fluidmaster fill valve, a quick acting 3" flush valve and a fully glazed trapway for complete waste removal and bowl cleaning. It flushes at 1.28 gpf (4.8 Lpf) and has earned WaterSense certification for high efficiency and performance. This model sits at a comfortable ADA compliant height.
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • ADA Compliant
  • Best-In-Class Fluidmaster 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • Corrosion Resistant Fluidmaster Flapper for Long Lasting Operation and Easy Replacement
  • ErgoHeight Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush
  • One-Piece Toilet
  • Toilet Seat Included

Specs

–
Shape:

Elongated

Mount:

Floor

Product Type:

One Piece Toilet

Series:

Wicker Park

Gallons Per Flush:

1.28

Finish:

White

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy