Apply to be a TradeMaster!
Main product image of Avalanche CT 1.28gpf ADA Elongated Bowl, Toilet Bowl Only (White), G0021832
Magnifying glass
Hover image to zoom

Avalanche CT 1.28gpf ADA Elongated Bowl, Toilet Bowl Only (White), G0021832

Brand:
Gerber
SKU:
G0021832
Rating:
(0)
Q&A:
(0)
Avalanche CT 1.28gpf ADA Elongated Bowl, Toilet Bowl Only (White), G0021832
Magnifying glass
Hover image to zoom
$234.50 each
In Stock
In Stock
Get 11 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
Known as one of the industry's top toilets, the Gerber Avalanche is perfect for new construction or repair and remodel. This model's unique two-piece, concealed trapway design is a hit among professionals and homeowners. Professionals appreciate the ease of installation and the reliability and homeowners appreciate its ease of cleaning and seamless look. Operating at a conservative 1.28 gpf (4.8 Lpf), this high efficiency toilet is WaterSense approved. Its reliability and performance also stems from its top-of-the-line components - 3" flush valve, fully glazed trapway and dual siphon set to name a few. This model provides the ultimate in comfort with a ErgoHeight design and is ADA compliant.
  • Bowl Shape: Elongated
  • Bowl Height: ErgoHeight
  • ADA Compliant
  • Vitreous China

Specs

–
Mount:

Floor

Series:

Avalanche

Shape:

Elongated

Color:

White

Finish:

White

Gallons Per Flush:

1.28

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy