Apply to be a TradeMaster!
Main product image of Maxwell 1.28gpf Wall Hung Back Outlet Elongated Toilet Bowl, Bowl Only (White), G0021970
Magnifying glass
Hover image to zoom

Maxwell 1.28gpf Wall Hung Back Outlet Elongated Toilet Bowl, Bowl Only (White), G0021970

Brand:
Gerber
SKU:
G0021970
Rating:
(0)
Q&A:
(0)
Maxwell 1.28gpf Wall Hung Back Outlet Elongated Toilet Bowl, Bowl Only (White), G0021970
Magnifying glass
Hover image to zoom
$375.91 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
This Gerber toilet is perfect for retrofit work and water efficiency, the Maxwell wall hung back outlet toilet is a smart and reliable option. It's designed with high-quality components such as 3" flush valve, dual siphon jet and more. Operating at 1.28 gpf (4.8 Lpf), this model can reduce water consumption by 20% over traditional models. The wall hung design ensures easy access for cleaning and maintenance.
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • ErgoHeight ADA Compact Elongated Wall-Hung Bowl for Adjustable Installation to In-Wall Plumbing with Added Comfort
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
  • Pilot Fill Valve

Specs

–
Mount:

Wall

Gallons Per Flush:

1.28

Product Type:

Toilet Bowl

Finish:

White

Color:

White

Shape:

Elongated

Series:

Maxwell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy