Apply to be a TradeMaster!
Main product image of Maxwell 1.28gpf Floor Mount Back Outlet ADA Elongated Toilet Bowl, Bowl Only (White), G0021975
Magnifying glass
Hover image to zoom

Maxwell 1.28gpf Floor Mount Back Outlet ADA Elongated Toilet Bowl, Bowl Only (White), G0021975

Brand:
Gerber
SKU:
G0021975
Rating:
(0)
Q&A:
(0)
Maxwell 1.28gpf Floor Mount Back Outlet ADA Elongated Toilet Bowl, Bowl Only (White), G0021975
Magnifying glass
Hover image to zoom
$382.20 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Finish
White

Description

–
Sharing the namesake of Gerber's founder, the Maxwell collection offers quintessential, dependable toilets. While the design is simple yet stately in nature, the superior construction coupled with quality tank trim components make for a great working toilet - boasting an 800-gram MaP score - at an even better value. Maxwell toilets feature a 3" flush valve, dual-fed siphon jet, front jet flushing action, and a tool-free, multi-point, tank-to-bowl assembly kit. This kit features stainless steel, non-corrosive tank-to-bowl bolts, two rubber channel pads, and double-wing nuts for maximum sealing security.
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • ErgoHeight ADA Compact Elongated Floor Mounted Back-Outlet Bowl for Installation to In-Wall Plumbing with Added Comfort
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
  • Pilot Fill Valve

Specs

–
Color:

White

Product Type:

Toilet Bowl

Mount:

Floor

Gallons Per Flush:

1.28

Series:

Maxwell

Shape:

Elongated

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy