Apply to be a TradeMaster!
Main product image of North Point 1.1, 1.28, or 1.6 gpf Round Front Back Spud Bowl (White), G002564231
Magnifying glass
Hover image to zoom

North Point 1.1, 1.28, or 1.6 gpf Round Front Back Spud Bowl (White), G002564231

Brand:
Gerber
SKU:
G002564231
Rating:
(0)
Q&A:
(0)
North Point 1.1, 1.28, or 1.6 gpf Round Front Back Spud Bowl (White), G002564231
Magnifying glass
Hover image to zoom
$201.92 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Shape
Round

Description

–
This high efficiency floor mount bowl operates at a conservative 1.1 gpf(4.2Lfp), 1.28 gpf (4.8 Lpf), or 1.6 gpf (6 Lpf). It features a siphon jet, fully glazed trapway, and 1-1/2" back spud for a flushometer valve to ensure reliability and performance.
  • 1 1/2" Back Spud for Flushometer Valve
  • 1.1 gpf/1.28 gpf/1.6 gpf Compatible
  • Available in White Only
  • Flushometer not Included
  • Fully Glazed Trapway for Clog-Free Waste Removal
  • Siphon Jet Back Spud
  • Standard Height Round Front Bowl
  • Seat not included. Browse seats here

Specs

–
Finish:

White

Mount:

Floor

Series:

North Point

Gallons Per Flush:

1.28

1.1

1.6

Color:

White

Product Type:

Toilet Bowl

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy