Apply to be a TradeMaster!
Main product image of North Point 1.28 or 1.6 gpf Elongated ErgoHeight Top Spud Bowl (White), G0025733
Magnifying glass
Hover image to zoom

North Point 1.28 or 1.6 gpf Elongated ErgoHeight Top Spud Bowl (White), G0025733

Brand:
Gerber
SKU:
G0025733
Rating:
(0)
Q&A:
(0)
North Point 1.28 or 1.6 gpf Elongated ErgoHeight Top Spud Bowl (White), G0025733
Magnifying glass
Hover image to zoom
$203.00 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–
This high efficiency floor mount bowl operates at a conservative 1.28 gpf (4.8 Lpf) or 1.6 gpf (6 Lpf). Its ErgoHeight design (sitting at 17") means it delivers the best comfort. It features a siphon jet, fully glazed trapway and 1-1/2 top spud for a flushometer valve to ensure reliability and performance.
  • 1 1/2" Top Spud for Flushometer Valve
  • ADA Compliant
  • ErgoHeight Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
  • Flushometer not Included
  • Fully Glazed Trapway for Clog-Free Waste Removal
  • Seat not included. Browse seats here

Specs

–
Product Type:

Toilet Bowl

Finish:

White

Color:

White

Gallons Per Flush:

1.28

1.6

Series:

North Point

Mount:

Floor

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy