Apply to be a TradeMaster!
Main product image of Burr Ridge 1.28gpf Toilet Tank 12" Rough-in, Tank Only (White), G0028187
Magnifying glass
Hover image to zoom

Burr Ridge 1.28gpf Toilet Tank 12" Rough-in, Tank Only (White), G0028187

Brand:
Gerber
SKU:
G0028187
Rating:
(0)
Q&A:
(0)
Burr Ridge 1.28gpf Toilet Tank 12" Rough-in, Tank Only (White), G0028187
Magnifying glass
Hover image to zoom
$149.55 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

–
Form meets function with the Burr Ridge Suite. Each toilet of the collection incorporates eye-catching, interesting lines and style that add a bit of subtle beauty to the room. The toilet features a quick acting 3" flush valve and a fully glazed 2" trapway for complete waste removal and bowl cleaning. Its seat provides the ultimate comfort with its elongated bowl and sits at 16-7/8" high (ADA compliant). Burr Ridge has earned the EPA's WaterSense certification at 1.28 gpf (4.8 Lpf), delivering performance that meets stringent industry standards whiles using 20 percent less water than traditional models.
  • Fill Valve: Fluidmaster
  • Flush Valve: 3" Flush Valve
  • Flush Volume: 1.28gpf
  • Brand: Gerber
  • Vitreous China
  • Flushing Method: Gravity Fed
  • Casual Contemporary Design with Color-Matched Tank Flush Lever for Timeless Beauty
  • Corrosion Resistant Fluidmaster Flapper for Long Lasting Operation and Easy Replacement

Specs

–
Finish:

White

Product Type:

Toilet Tank

Series:

Burr Ridge

Gallons Per Flush:

1.28

Shape:

Elongated

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy