Apply to be a TradeMaster!
Main product image of Lemora 1.28gpf Toilet Tank 12" Rough-In, Tank Only (White), G0028197
Magnifying glass
Hover image to zoom

Lemora 1.28gpf Toilet Tank 12" Rough-In, Tank Only (White), G0028197

Brand:
Gerber
SKU:
G0028197
Rating:
(0)
Q&A:
(0)
Lemora 1.28gpf Toilet Tank 12" Rough-In, Tank Only (White), G0028197
Magnifying glass
Hover image to zoom
$180.33 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

–
Gerber's Lemora two-piece toilet is an ideal blend of clean lines with subtle arcs and edges, drawing from nature's inspiration. A fully skirted concealed trapway and tight tank-to-bowl fit provide a sleek appearance. This ADA ErgoHeight, WaterSense-certified, 1.28 gpf toilet is available in white. The Lemora is designed with QuietClean technology, and comes standard with a reliable Fluidmaster 400A fill valve and long-lasting Fluidmaster rigid flapper, a chrome-plated all-metal tank lever and a soft-closing, top-mounted, and quick-release seat.
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • ADA Compliant
  • Available in White Only
  • Best-In-Class Fluidmaster 400A Fill Valve for Durable Long Lasting Anti-Siphon Operation and Easy Replacement
  • Chrome Metal Side Tank Lever with Solid Durable Brass Arm to Complement any Bathroom
  • Corrosion Resistant Fluidmaster Flapper for Long Lasting Operation and Easy Replacement
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • Elongated Soft-Closed Top Mounted and Quick Released Toilet Seat Included

Specs

–
Color:

White

Series:

Lemora

Product Type:

Toilet Tank

Finish:

White

Gallons Per Flush:

1.28

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy