Apply to be a TradeMaster!
Main product image of Ultra Flush 1.6gpf Toilet Tank 10" Rough-in, Tank Only (White), G0028385
Magnifying glass
Hover image to zoom

Ultra Flush 1.6gpf Toilet Tank 10" Rough-in, Tank Only (White), G0028385

Brand:
Gerber
SKU:
G0028385
Rating:
(0)
Q&A:
(0)
Ultra Flush 1.6gpf Toilet Tank 10" Rough-in, Tank Only (White), G0028385
Magnifying glass
Hover image to zoom
$264.15 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Finish
White
Product Highlight: Color
White

Description

–
Harness the power of the ultimate flushing machine with an Ultra Flush 1.6 gpf (6 Lpf) Pressure Assist Toilet. Boasting top of the line professional performance, its unique rim provides complete rinsing coverage with every flush. The tank uses a Sloan Flushmate pressure vessel which releases compressed air in a downward path and forces water into the bowl, pushing waste out of the bowl and down the drain line. An exclusive six-point tank to bowl mounting system creates precise contact for superior stability and is designed to be tightened without tools.
  • 1.6 gpf (Gallons per Flush) Save Up to 13200 Gallons per Year (vs 3.5 gpf Toilet)
  • Chrome Metal Tank Lever
  • Corrosion Resistant Fluidmaster Flapper for Long Lasting Operation and Easy Replacement
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal

Specs

–
Shape:

Elongated

Series:

Ultra Flush

Finish:

White

Product Type:

Toilet Tank

Gallons Per Flush:

1.6

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy