Apply to be a TradeMaster!
Main product image of Maxwell 1.28gpf Toilet Tank 12" Rough-in for Wall Hung Back Outlet Bowl G0021970, Tank Only (White), G0028970
Magnifying glass
Hover image to zoom

Maxwell 1.28gpf Toilet Tank 12" Rough-in for Wall Hung Back Outlet Bowl G0021970, Tank Only (White), G0028970

Brand:
Gerber
SKU:
G0028970
Rating:
(0)
Q&A:
(0)
Maxwell 1.28gpf Toilet Tank 12" Rough-in for Wall Hung Back Outlet Bowl G0021970, Tank Only (White), G0028970
Magnifying glass
Hover image to zoom
$113.75 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

–
This Gerber toilet is perfect for retrofit work and water efficiency, the Maxwell wall hung back outlet toilet is a smart and reliable option. It's designed with high-quality components such as 3" flush valve, dual siphon jet and more. Operating at 1.28 gpf (4.8 Lpf), this model can reduce water consumption by 20% over traditional models. The wall hung design ensures easy access for cleaning and maintenance.
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Color-Matched Front Mounted Tank Lever
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • ErgoHeight ADA Compact Elongated Wall-Hung Bowl for Adjustable Installation to In-Wall Plumbing with Added Comfort
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal

Specs

–
Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Series:

Maxwell

Color:

White

Finish:

White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy