Apply to be a TradeMaster!
Main product image of Maxwell 1.28gpf Toilet Tank 12" Rough-in Right Hand Lever (White), G002899097
Magnifying glass
Hover image to zoom

Maxwell 1.28gpf Toilet Tank 12" Rough-in Right Hand Lever (White), G002899097

Brand:
Gerber
SKU:
G002899097
Rating:
(0)
Q&A:
(0)
Maxwell 1.28gpf Toilet Tank 12" Rough-in Right Hand Lever (White), G002899097
Magnifying glass
Hover image to zoom
$60.20 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

Sharing the namesake of Gerber's founder, the Maxwell collection offers quintessential, dependable toilets. While the design is simple yet stately in nature, the superior construction coupled with quality tank trim components make for a great working toilet -- boasting an 1,000-gram MaP score - at an even better value. Maxwell toilets feature a 3" flush valve, dual-fed siphon jet, front jet flushing action, and a tool-free, multi-point, tank-to-bowl assembly kit. This kit features stainless steel, non-corrosive tank-to-bowl bolts, two rubber channel pads, and double-wing nuts for maximum sealing security.
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Dual-fed siphon jet
  • Color matched tank lever

Specs

Color:

White

Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Finish:

White

Shape:

Elongated

Series:

Maxwell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy