Apply to be a TradeMaster!
Main product image of Viper Single Handle Pull-Down Kitchen Faucet (Stainless Steel), G0040164SS
Magnifying glass
Hover image to zoom

Viper Single Handle Pull-Down Kitchen Faucet (Stainless Steel), G0040164SS

Brand:
Gerber
SKU:
G0040164SS
Rating:
(0)
Q&A:
(0)
Viper Single Handle Pull-Down Kitchen Faucet (Stainless Steel), G0040164SS
Magnifying glass
Hover image to zoom
$240.35 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Delivering dependable performance every time, the Viper Single Handle Pull-Down Kitchen Faucet adds sleek appeal to any kitchen setting. Combining a convenient pull-down spout with a high-arc neck and a 360-degree swivel spout, the Viper offers single-handle operation for precise temperature and flow control. Dual-function sprayhead delivers either steady stream or powerful spray for tough cleaning jobs. Inside this faucet, a ceramic disc valve and durable construction provide worry-free operation at an extraordinary value to the home. Also, a great option for bar and utility sinks, Viper faucets are made to install quickly and securely for long-lasting, reliable operation.
  • Connection Type: 9/16"-24UNEF 3/8" Compression Connection
  • Flow Rate: 1.75gpm (6.6 L/min) Max Flow Rate @ 60 psi
  • Installation: 1- or 3-Hole Installation
  • Spray/Stream Function: Dual-function sprayhead offers choice between single steady flow and a powerful spray
  • Brand: Gerber
  • Cartridge Type: Includes Durable Ceramic Disc Valve for Drip-Free Performance
  • Integral Check Valve: Includes integral check valve for backflow prevention
  • Retraction: Features our proprietary SnapBack Retraction System
  • Retraction Weight: Easily Adjustable Grip Lock Weight
  • Spout Swivel: 360-Degree Swivel Spout

Specs

–
Includes:

Deck Plate / Escutcheon

Warranty:

Limited Lifetime

Number of Holes:

3

1

ADA:

Yes

Type:

Manual

Handle Style:

Lever

Installation Type:

Deck Mount

Series:

Viper

Product Type:

Kitchen Faucet

Finish:

Stainless Steel

Approvals:

NSF/ANSI 61

Lead Free

Connection Type:

Compression

Connection Size:

3/8"

Number of Handles:

1

Flow Rate (GPM):

1.75

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy