Apply to be a TradeMaster!
Main product image of Chrome Pop-up Fit-all Drain for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)
Magnifying glass
Hover image to zoom

Chrome Pop-up Fit-all Drain for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)

Brand:
Gerber
SKU:
G0041805
Rating:
(1)
Q&A:
(0)
Chrome Pop-up Fit-all Drain for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)
Magnifying glass
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Chrome Pop-up Fit-all Drain for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)

Product Features
  • Fits most tubs 14" to 16" high
  • 1-1/2" brass tubing in 20 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Comes With A Limited Warranty

Specs

–
Finish:

Chrome

Type:

Pop-Up Drain

Bath Drain

Material:

Brass

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Very easy to assemble, and well built.
John Van
Central NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy