Apply to be a TradeMaster!
Main product image of Chrome Pop-up All Drain in Shoe for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)
Magnifying glass
Hover image to zoom

Chrome Pop-up All Drain in Shoe for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)

Brand:
Gerber
SKU:
G0041806
Rating:
(3)
Q&A:
(0)
Chrome Pop-up All Drain in Shoe for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)
Magnifying glass
Hover image to zoom
$105.81 each
In Stock
In Stock
Get 7 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Chrome Pop-up All Drain in Shoe for Standard Tub w/ 1-1/2" Brass Tubing & Plated Zinc Nuts (20 Gauge)

Product Feautres
  • Fits Most Tubs to 24" High
  • 1-1/2" Brass Tubing in 20 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Comes With A Limited Warranty

Specs

–
Finish:

Chrome

Type:

Bath Drain

Pop-Up Drain

Material:

Brass

Gauge:

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

Thank you for this product. It helped me in a jam that a double header beam was in the way. This helped me. thank you John
spec house
sag harbor, new york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

As described and a perfect fit for for the job i was doing.
Al
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Brand

great product. Installation went swimmingly. Old one lasted 25 yrs.
Joe
Winthrop Harbor, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy