Apply to be a TradeMaster!
Main product image of Classics 20 Gauge Drain for Standard Tub w/ Philadelphia Trap (Chrome), G004181871
Magnifying glass
Hover image to zoom

Classics 20 Gauge Drain for Standard Tub w/ Philadelphia Trap (Chrome), G004181871

Brand:
Gerber
SKU:
G004181871
Rating:
(0)
Q&A:
(0)
Classics 20 Gauge Drain for Standard Tub w/ Philadelphia Trap (Chrome), G004181871
Magnifying glass
Hover image to zoom
$112.47 each
In Stock
In Stock
Get 22 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
  • Fits most tubs 14" to 16" high
  • 1-1/2" brass tubing in 17 and 20 Gauges
  • Patented adjustable self-retaining rubber head gasket
  • Patented pre-adjustable linkage
  • Heavy duty cast red brass head, tee and shoe
  • Cast brass shoe plug
  • Extra long plunger stroke
  • Heavy duty, highly polished face plate
  • Includes Philadelphia trap

Specs

–
Finish:

Chrome

Product Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy