Apply to be a TradeMaster!
Main product image of Classics Trip Lever 20 Gauge Drain for Standard Tub (Brushed Bronze), G0041818BB
Magnifying glass
Hover image to zoom

Classics Trip Lever 20 Gauge Drain for Standard Tub (Brushed Bronze), G0041818BB

Brand:
Gerber
SKU:
G0041818BB
Rating:
(0)
Q&A:
(0)
Classics Trip Lever 20 Gauge Drain for Standard Tub (Brushed Bronze), G0041818BB
Magnifying glass
Hover image to zoom
$105.58 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Bronze

Description

–
Designed for standard tubs 14" to 16" high, the Gerber Classics Trip Lever Drain helps to channel the flow of water from the tub and features a solid rubber stopper to ensure the retention of water when needed. Incorporating a heavy-duty face plate and a stamped, domed strainer, this drain is offered in standard finishes including Chrome, Brushed Bronze, Brushed Nickel, and Satin Black to match your Gerber faucet and trim. This drain features 20-gauge, 1 1/2" brass tubing and a cast red brass tee and shoe plug for durability. Includes a pre-adjustable linkage and an adjustable self-retaining rubber head gasket. This drain comes partially assembled for fast installation.
  • 1 1/2" Brass Tubing in 20 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Cast Brass Shoe Plug
  • Extra-Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee, and Shoe
  • Pre-Adjustable Linkage

Specs

–
Material:

Brass

Product Type:

Shower Drain

Finish:

Brushed Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy