Apply to be a TradeMaster!
Main product image of Classics Auto Trip Fit-all 20 Gauge Drain Trim Kit for Standard Tub w/ Horizontal Installation (Chrome), G0041845
Magnifying glass
Hover image to zoom

Classics Auto Trip Fit-all 20 Gauge Drain Trim Kit for Standard Tub w/ Horizontal Installation (Chrome), G0041845

Brand:
Gerber
SKU:
G0041845
Rating:
(0)
Q&A:
(0)
Classics Auto Trip Fit-all 20 Gauge Drain Trim Kit for Standard Tub w/ Horizontal Installation (Chrome), G0041845
Magnifying glass
Hover image to zoom
$102.19 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
Gerber offers a variety of different types of drains, including lift-up and pop-up drains. Each type of drain helps to channel the flow of water, and features a solid rubber stopper to ensure the retention of water when needed. The sturdy construction of the drains help to ensure that they perform reliably for the life of the product.
  • 1 1/2" Brass Tubing in 17 or 20 Gauges
  • Adjustable Self-Retaining Rubber Head Gasket
  • Cast Brass Shoe Plug
  • Heavy Duty Cast Red Brass Head Tee and Shoe

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy