| Approvals: | ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
|---|---|
| Type: | Manual |
| Number of Handles: | 2 |
| Valve Type: | Compression |
| Product Type: | Kitchen Faucet |
| Flow Rate (GPM): | 1.75 |
| ADA: | Yes |
| Number of Holes: | 3 |
| Finish: | Chrome |
| Series: | Classics |
| Material: | Brass |
| Installation Type: | Deck Mount |