Apply to be a TradeMaster!
Main product image of Classics 2 Handle Wall Mount Kitchen Faucet w/ Metal Handles and 12" Swing Spout (Chrome), G0042630
Magnifying glass
Hover image to zoom

Classics 2 Handle Wall Mount Kitchen Faucet w/ Metal Handles and 12" Swing Spout (Chrome), G0042630

Brand:
Gerber
SKU:
G0042630
Rating:
(0)
Q&A:
(0)
Classics 2 Handle Wall Mount Kitchen Faucet w/ Metal Handles and 12" Swing Spout (Chrome), G0042630
Magnifying glass
Hover image to zoom
$144.90 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Get hard-working functionality at a great value with the Gerber Classics Two Handle Wall Mount Kitchen Faucet. 12" spout offers ample reach into the sink basin. Compression cartridges offer drip-free performance. Two handle design allows for precise temperature and flow control, and delivers a 1.75 gpm flow rate.
  • Flow Rate: 1.75gpm
  • Installation: 2-Hole Wall-Mount Installation
  • Brand: Gerber
  • ADA Compliant
  • Cast Brass Body
  • Compression Stems with Renewable Brass Seats
  • Lead Free Waterway per NSF/ANSI 372
  • Soap Dish (Optional)

Specs

–
Finish:

Chrome

Product Type:

Kitchen Faucet

Number of Holes:

2

Valve Type:

Compression

Type:

Manual

Material:

Brass

Number of Handles:

2

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Installation Type:

Wall Mount

Flow Rate (GPM):

1.75

Series:

Classics

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy