| Drain Type: | Push Pop-Up / Clicker |
|---|---|
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Approvals: | ADA / ICC A117.1 WaterSense Lead Free NSF/ANSI 61 |
| Finish: | Chrome |
| Product Type: | Bathroom Faucet |
| Material: | Metal (Unspecified) |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 3 |
| ADA: | Yes |
| Application: | Residential |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Series: | Viper |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Connection Type: | Compression |
| Flow Rate (GPM): | 1.2 |