Apply to be a TradeMaster!
Main product image of Maxwell SE 2 Handle Centerset Bathroom Sink Faucet w/ Metal Pop-Up Drain (Chrome), G0043165W
Magnifying glass
Hover image to zoom

Maxwell SE 2 Handle Centerset Bathroom Sink Faucet w/ Metal Pop-Up Drain (Chrome), G0043165W

Brand:
Gerber
SKU:
G0043165W
Rating:
(0)
Q&A:
(0)
Maxwell SE 2 Handle Centerset Bathroom Sink Faucet w/ Metal Pop-Up Drain (Chrome), G0043165W
Magnifying glass
Hover image to zoom
$65.10 each
In Stock
In Stock
Get 3 Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Lower your cost of installation and yield higher profits with Maxwell SE faucets. Consistent and reliable, Maxwell SE faucets install quickly and securely. With sturdy all-metal construction, Maxwell SE faucets deliver practical performance at a great value for any home.
  • Connection Type: 1/2"-14NPSM Connection
  • Flow Rate: 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
  • Installation: 3-Hole Installation
  • Spray/Stream Function: Aerated
  • Brand: Gerber
  • Alternative flow rates available for 1.0gpm, 0.5gpm
  • Cartridge Type: Includes Washerless Cartridge

Specs

–
Material:

Metal (Unspecified)

Finish:

Chrome

Number of Holes:

3

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

WaterSense

Type:

Manual

Connection Size:

1/2"

Connection Type:

NPSM

ADA:

Yes

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Series:

Maxwell

Application:

Residential

Drain Type:

Pop-Up

Number of Handles:

2

Handle Style:

Lever

Valve Type:

Cartridge

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy