Apply to be a TradeMaster!
Main product image of Classics Two Handle Centerset Bathroom Faucet w/ Pop-Up (Chrome), G0043431
Magnifying glass
Hover image to zoom

Classics Two Handle Centerset Bathroom Faucet w/ Pop-Up (Chrome), G0043431

Brand:
Gerber
SKU:
G0043431
Rating:
(0)
Q&A:
(0)
Classics Two Handle Centerset Bathroom Faucet w/ Pop-Up (Chrome), G0043431
Magnifying glass
Hover image to zoom
$124.11 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Wrist Blade

Description

–

Contemporary styling accented by smooth curves, the Gerber Classics Two Handle Centerset Bathroom Sink Faucet offers reliable performance. WaterSense certified 1.2 gpm aerated stream provides steady pressure. Durable metal blade handles offer ADA compliance while compression cartridges provide smooth, drip-free operation. Attractive Chrome finish resists tarnishing and is easy to clean.

Features:

  • Connection Type: 1/2"-14NPSM Connection
  • Flow Rate: 1.2gpm (4.5L/min) Max Flow Rate @ 60 psi
  • Installation: 3-Hole Installation
  • Spray/Stream Function: Aerated
  • Cartridge Type: Includes Compression Cartridges

Specs

–
Valve Type:

Compression

Flow Rate (GPM):

1.2

Approvals:

Lead Free

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Type:

Manual

Finish Family:

Chrome

Installation Type:

Deck Mount

Connection Type:

NPSM

Series:

Classics

Faucet Configuration:

Centerset

Drain Type:

Pop-Up

ADA:

Yes

Number of Handles:

2

Finish:

Chrome

Connection Size:

1/2"

Application:

Residential

Product Type:

Bathroom Faucet

Number of Holes:

3

Handle Style:

Wrist Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy