Apply to be a TradeMaster!
Main product image of Hardwater 2 Handle Kitchen Faucet Deck Plate Mounted w/ 10" D-Tube Spout (Chrome), G0052000
Magnifying glass
Hover image to zoom

Hardwater 2 Handle Kitchen Faucet Deck Plate Mounted w/ 10" D-Tube Spout (Chrome), G0052000

Brand:
Gerber
SKU:
G0052000
Rating:
(0)
Q&A:
(0)
Hardwater 2 Handle Kitchen Faucet Deck Plate Mounted w/ 10" D-Tube Spout (Chrome), G0052000
Magnifying glass
Hover image to zoom
$135.80 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Chrome

Description

–
Gerber offers a complete line of functional faucets for residential, multi-family, and light commercial use. Gerber Hardwater faucets deliver practical and consistent performance at a compelling value. With drip-free ceramic disc technology and sturdy construction, Gerber Hardwater faucets install quickly and securely to get the job done right.
  • Flow Rate: 1.75gpm
  • Installation: 3-Hole Installation
  • Brand: Gerber
  • Cast Brass Body
  • Ceramic Disc Cartridge
  • Lead Free Waterway per NSF/ANSI 372

Specs

–
Number of Handles:

2

Installation Type:

Deck Mount

Material:

Brass

Application:

Multifamily

Residential

Commercial

Series:

Hardwater

Handle Style:

Knob

Flow Rate (GPM):

1.75

Approvals:

Lead Free

NSF/ANSI 61

Valve Type:

Ceramic Disc

ADA:

Yes

Finish:

Chrome

Number of Holes:

3

Product Type:

Kitchen Faucet

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy