| ADA: | Yes |
|---|---|
| Approvals: | ADA / ICC A117.1 NSF/ANSI 61 Lead Free WaterSense |
| Installation Type: | Deck Mount |
| Connection Type: | NPSM |
| Finish: | Chrome |
| Flow Rate (GPM): | 1.2 |
| Type: | Manual |
| Number of Holes: | 3 |
| Application: | Commercial Residential Multifamily |
| Series: | Hardwater |
| Drain Type: | Pop-Up |
| Product Type: | Bathroom Faucet |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| Connection Size: | 1/2" |