Apply to be a TradeMaster!
Main product image of Elongated Undermount Toilet Seat (White), G0099216
Magnifying glass
Hover image to zoom

Elongated Undermount Toilet Seat (White), G0099216

Brand:
Gerber
SKU:
G0099216
Rating:
(0)
Q&A:
(0)
Elongated Undermount Toilet Seat (White), G0099216
Magnifying glass
Hover image to zoom
$52.50 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
The Elongated Undermount Toilet Seat is made of high-impact, heavy-duty solid propylene for lasting performance. Large, molded-in, non-slip bumpers keep the seat in place. The UV protection of this standard-close seat minimizes color degradation and yellowing over time. While its adjustable mounting hardware makes sure the front of the seat reaches the front of the bowl. Note: Check toilet bowl measurements for compatibility before purchase.
  • Adjustable mounting hardware for an ideal fit
  • Large, non-slip bumpers prevent shifting while seated
  • Made of high-impact, heavy duty solid polypropylene
  • UV protection minimizes color degradation
  • Warranty: 1-year

Specs

–
Product Type:

Toilet Seat

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy