Shop Resideo Sale
Main product image of ReadySet Easy Toilet Bowl Installation Kit (Bagged)
Magnifying glass
Hover image to zoom

ReadySet Easy Toilet Bowl Installation Kit (Bagged)

Brand:
Gerber
SKU:
G0099295BG
Rating:
(0)
Q&A:
(0)
ReadySet Easy Toilet Bowl Installation Kit (Bagged)
Magnifying glass
Hover image to zoom
$8.38 each
In Stock
In Stock
Get 32 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
15 Year Warranty
Product Highlight: Material
Plastic, Metal
Product Highlight: Color
White

Description

–

Experience quick, easy, tool-free toilet bowl installation with the ReadySet Toilet Bowl Installation Kit. Specially engineered installation guides help align the toilet bowl with bolt holes while you set it on the floor, eliminating guesswork and damaged, messy wax rings that come with failed attempts. The guides remain firm while lowering the bowl, giving you confidence that the bowl is lining up correctly the first time. Secure the bowl by hand-tightening star bolts, no tools or bolt cutting necessary. They come in standard length and long recess length when the flange is further below the sub-floor. Then flat bolt caps snap on top to provide a sleek look and are easy to wipe clean.


Features:

  • Tall, installation guides to align bowl during installation
  • Two sets of star bolts of different lengths to compensate for flange depth
  • Star bolts can be hand tightened for tool-free installation
  • Flat bolt caps provide a modern look and are easy to clean

Specifications:

  • Material/Material Construction: Plastic and metal
  • Includes: 4 installation guides, 2 deep-recess star bolts, 2 standard star bolts and 2 flat caps



Specs

–
Warranty:

15 Year

Material:

Plastic

Metal

Color:

White

Product Type:

Installation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy