Apply to be a TradeMaster!
Main product image of Brushed Nickel Pop-Up Side Outlet Drain w/ 1-1/2" Brass Tubing & Nuts (17 Gauge)
Magnifying glass
Hover image to zoom

Brushed Nickel Pop-Up Side Outlet Drain w/ 1-1/2" Brass Tubing & Nuts (17 Gauge)

Brand:
Gerber
SKU:
G00N1809
Rating:
(0)
Q&A:
(0)
Brushed Nickel Pop-Up Side Outlet Drain w/ 1-1/2" Brass Tubing & Nuts (17 Gauge)
Magnifying glass
Hover image to zoom
G00N1809 has been discontinued
Discontinued October 20, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel

Description

–
Brushed Nickel Pop-Up Side Outlet Drain w/ 1-1/2" Brass Tubing & Nuts (17 Gauge)

Product Features:
  • Fits Most Tubs to 24" High
  • 1-1/2" Brass Tubing in 17 Gauge
  • Adjustable Self-Retaining Rubber Head Gasket
  • Pre-Adjustable Linkage
  • Cast Brass Shoe Plug
  • Extra Long Plunger Stroke
  • Heavy Duty Cast Red Brass Head, Tee and Shoe
  • Comes With A Limited Warranty

Specs

–
Application:

Bathroom

Type:

Bath Drain

Finish:

Brushed Nickel

Material:

Brass

Gauge:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm