Apply to be a TradeMaster!
Main product image of Universal Tank Lever (Chrome), GA70036054
Magnifying glass
Hover image to zoom

Universal Tank Lever (Chrome), GA70036054

Brand:
Gerber
SKU:
GA70036054
Rating:
(0)
Q&A:
(0)
Universal Tank Lever (Chrome), GA70036054
Magnifying glass
Hover image to zoom
$35.49 each
In Stock
In Stock
Get 1 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
When you rely on Gerber, you can have peace of mind you are installing products that have exceptional performance, are made to last, and have been a trusted choice of professional plumbers for decades.
  • Attaches to all Flush Valve Styles & Sizes
  • Corrosion & Chemical Resistant - Guaranteed not to Rust
  • Designed to Fit all Gerber Gravity Single Flush Toilets and Most Other Gravity Single Flush Models on the Market
  • Easy to Install and Adjust - No Bending
  • Engineer-Grade Material Performs as Well as Brass & aluminum
  • Fits all Flapper Chains Links & Bead Styles
  • Optimized to be Used with Both 2" and 3" Toilet Flappers
  • Reinforced Elbow for Improved Strength
  • ADA Compliant: Yes

Specs

–
Finish:

Chrome

Product Type:

Tank Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy