Apply to be a TradeMaster!
Main product image of Elite 1.28/1.6gpf Simple CT ADA EL Toilet Bowl (White), GAB21828
Magnifying glass
Hover image to zoom

Elite 1.28/1.6gpf Simple CT ADA EL Toilet Bowl (White), GAB21828

Brand:
Gerber
SKU:
GAB21828
Rating:
(0)
Q&A:
(0)
Elite 1.28/1.6gpf Simple CT ADA EL Toilet Bowl (White), GAB21828
Magnifying glass
Hover image to zoom
$298.20 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
  • ErgoHeight elongated bowl for added comfort and ease of seating onto the bowl
  • Large 2 in fully glazed trapway for clog-free waste removal
  • Large water surface to thoroughly rinse bowl with each flush
  • WaterSense certified 1.28 gpf high efficiency toilet (HET) to save 20% more water (vs 1.6 gpf toilet) and money
  • Toilet Seat not Included

Specs

–
Product Type:

Toilet Bowl

Series:

Elite

Finish:

White

Gallons Per Flush:

1.28/1.6

Shape:

Elongated

Mount:

Floor

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy