Apply to be a TradeMaster!
Main product image of Elite 1.28/1.6gpf Simple CT ADA EL Toilet Bowl (Biscuit), GAB2182809
Magnifying glass
Hover image to zoom

Elite 1.28/1.6gpf Simple CT ADA EL Toilet Bowl (Biscuit), GAB2182809

Brand:
Gerber
SKU:
GAB2182809
Rating:
(0)
Q&A:
(0)
Elite 1.28/1.6gpf Simple CT ADA EL Toilet Bowl (Biscuit), GAB2182809
Magnifying glass
Hover image to zoom
$342.30 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
Biscuit

Description

–
  • ADA Comfort Height Design - Features Gerber's ErgoHeight elongated bowl with a 17-inch rim height, providing enhanced comfort and making sitting and standing easier for a wide range of users.
  • Powerful, Clog-Resistant Performance - Equipped with a large, fully glazed 2-inch trapway and an extra-large water surface to promote efficient waste removal and cleaner bowl rinsing with every flush.
  • Designed for Compatible Gerber Tanks - Engineered to pair with select Gerber Avalanche Elite toilet tanks, ensuring a proper fit and dependable performance when installed as part of the complete toilet system.
  • Durable Vitreous China Construction - Manufactured from high-quality vitreous china with a biscuit finish that resists everyday wear while providing lasting durability and easy maintenance.
  • Trusted Gerber Quality - Backed by Gerber's reputation for manufacturing dependable plumbing fixtures designed for long-lasting residential and commercial performance.

Specs

–
Shape:

Elongated

Product Type:

Toilet Bowl

Mount:

Floor

Series:

Elite

Gallons Per Flush:

1.28/1.6

Color:

Biscuit

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy