Apply to be a TradeMaster!
Main product image of Elite 1.6gpf Toilet Tank 12" RI (White), GAL28890
Magnifying glass
Hover image to zoom

Elite 1.6gpf Toilet Tank 12" RI (White), GAL28890

Brand:
Gerber
SKU:
GAL28890
Rating:
(0)
Q&A:
(0)
Elite 1.6gpf Toilet Tank 12" RI (White), GAL28890
Magnifying glass
Hover image to zoom
$117.60 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Finish
White

Description

  • Color-Matched, Metal Side Tank Lever With Solid Durable Brass Arm To Complement Any Bathroom Decor
  • 3 In. Flush Valve For Maximum Water Flow And Flushing Power
  • 1.6 Gpf (Gallons Per Flush), Save Up To 13,200 Gallons Per Year (Vs 3.5 Gpf Toilet)
  • Corrosion Resistant Fluidmaster Flapper For Long Lasting Operation And Easy Replacement
  • 12 In. Rough-In
  • Double Nut, Multi-Point Tank-To-Bowl Mounting System For Easy Tool-Free Installation
  • Best-In-Class Fluidmaster 400a Fill Valve For Durable, Long Lasting Anti-Siphon Operation And Easy Replacement
  • Toilet Tank Only

Specs

Color:

White

Series:

Elite

Shape:

Elongated

Finish:

White

Product Type:

Toilet Tank

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy