Apply to be a TradeMaster!
Main product image of Elite 1.6gpf Toilet Tank 10" RI (White), GAL28895
Magnifying glass
Hover image to zoom

Elite 1.6gpf Toilet Tank 10" RI (White), GAL28895

Brand:
Gerber
SKU:
GAL28895
Rating:
(0)
Q&A:
(0)
Elite 1.6gpf Toilet Tank 10" RI (White), GAL28895
Magnifying glass
Hover image to zoom
$127.40 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

The Avalanche Elite is easy to install, easy to admire, and offers an extraordinary value that's hard to forget. The two-piece design features a low maintenance simple concealed trapway and a sleek, upscale look that fits any decor. Perfect for renovations and remodeling, the extra-large footprint covers old residue and makes installing and replacing a toilet easy. A powerful and reliable flushing machine, the Avalanche Elite houses the PowerClean Flush System for stronger flushes, more carry through the waste line, and a cleaner bowl.
  • 1.6 gpf (Gallons per Flush) Save Up to 13,200 Gallons per Year (vs. 3.5 gpf Toilet)
  • 100% Factory Tested Prior to Shipment
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • ADA Compliant

Specs

Finish:

White

Shape:

Elongated

Color:

White

Product Type:

Toilet Tank

Series:

Elite

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy