Apply to be a TradeMaster!
Main product image of Avalanche 1.6gpf Toilet Tank 12" Rough-in Right Hand Lever (White), GAV2889097
Magnifying glass
Hover image to zoom

Avalanche 1.6gpf Toilet Tank 12" Rough-in Right Hand Lever (White), GAV2889097

Brand:
Gerber
SKU:
GAV2889097
Rating:
(0)
Q&A:
(0)
Avalanche 1.6gpf Toilet Tank 12" Rough-in Right Hand Lever (White), GAV2889097
Magnifying glass
Hover image to zoom
$121.80 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
Known as one of the industry's top toilets, the Gerber Avalanche is perfect for new construction or repair and remodel. The two-piece high efficiency toilet operates at a conservative 1.6 gpf (6 Lpf) without sacrificing performance. Its reliability and performance also stems from its top-of-the-line components - 3" flush valve, fully glazed trapway and dual siphon set to name a few. This model features an elongated bowl for additional comfort.
  • 3" flush valve for maximum water flow and flushing power
  • Best-in-Class Fluidmaster 400A Fill Valve
  • Color-matched, metal side tank lever with solid durable brass arm
  • Corrosion resistant Fluidmaster flapper
  • Double nut, multi-point tank-to-bowl mounting system
  • 12" Rough-in
  • Bowl Sold Separately
  • Dimensions: 18.125" L x 9.75" W x 15.625" H
  • ADA Compliant

Specs

–
Color:

White

Series:

Avalanche

Shape:

Elongated

Product Type:

Toilet Tank

Gallons Per Flush:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy