| Number of Handles: | 2 |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 |
| Product Type: | Bathroom Faucet |
| Valve Type: | Ceramic Disc |
| Number of Holes: | 3 |
| ADA: | Yes |
| Handle Style: | Wrist Blade |
| Installation Type: | Deck Mount |
| Series: | Commercial |
| Finish: | Chrome |
| Type: | Manual |
| Flow Rate (GPM): | 0.5 |
| Application: | Commercial |
| Drain Type: | No Drain |
| Connection Type: | NPSM |
| Connection Size: | 1/2" |