Apply to be a TradeMaster!
Main product image of Viper 0.9/1.1gpf Dual Flush Tank 12" Rough-in (White), GDF28528
Magnifying glass
Hover image to zoom

Viper 0.9/1.1gpf Dual Flush Tank 12" Rough-in (White), GDF28528

Brand:
Gerber
SKU:
GDF28528
Rating:
(0)
Q&A:
(0)
Viper 0.9/1.1gpf Dual Flush Tank 12" Rough-in (White), GDF28528
Magnifying glass
Hover image to zoom
$102.20 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
  • WaterSense certified 0.97 gpf (average water consumption) (0.9 gpf for small flush 1.1 gpf for large flush)
  • 12" rough-in
  • Saves up to 39% more water vs traditional 1.6 gpf toilet
  • 3" canister flush valve for faster water flow and flushing power
  • Chrome plated top mount 2 button flush actuator one for large flush and one for small flush to help you choose how and when to save water
  • Double nut multi-point tank-to-bowl mounting system for easy tool-free installation
  • ErgoHeight elongated bowl for added comfort and ease of seating onto the bowl
  • Large 2" fully glazed trapway for clog-free waste removal
  • Large dual fed siphon jet increases the speed of the flush for a quick and clean bowl every time
  • Large water surface to thoroughly rinse bowl with each flush

Specs

–
Gallons Per Flush:

1.1 gpf

Shape:

Elongated

Product Type:

Toilet Tank

Series:

Viper

Color:

White

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy