Apply to be a TradeMaster!
Main product image of PeeWee 1.28 gpf 10" Rough-In Children's 2-Piece Round Front Toilet (White), GHE20601
Magnifying glass
Hover image to zoom

PeeWee 1.28 gpf 10" Rough-In Children's 2-Piece Round Front Toilet (White), GHE20601

Brand:
Gerber
SKU:
GHE20601
Rating:
(0)
Q&A:
(0)
PeeWee 1.28 gpf 10" Rough-In Children's 2-Piece Round Front Toilet (White), GHE20601
Magnifying glass
Hover image to zoom
$425.23 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Mount
Floor

Description

–
When you rely on Gerber, you can have peace of mind you are installing products that have exceptional performance, are made to last, and have been a trusted choice of professional plumbers for decades.
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Color-Matched Front Mounted Tank Lever
  • Fluidmaster Fill Valve for Quiet Long Lasting Performance
  • Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush
  • Round Front Bowl 10 1/4" Height
  • Toilet Seat and all Installation Hardware Included
  • Two-Piece Toilet
  • WaterSense Certified 1.28gpf/4.8Lpf High Efficiency Toilet (HET) to Save 20% More Water (vs 1.6 gpf/6 Lpf Toilet) and Money!

Specs

–
Shape:

Round

Series:

PeeWee

Color:

White

Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Finish:

White

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy