Apply to be a TradeMaster!
Main product image of Ultra Flush 1.28gpf Wall Hung Back Outlet Elongated Toilet Bowl (White), GHE21370
Magnifying glass
Hover image to zoom

Ultra Flush 1.28gpf Wall Hung Back Outlet Elongated Toilet Bowl (White), GHE21370

Brand:
Gerber
SKU:
GHE21370
Rating:
(0)
Q&A:
(0)
Ultra Flush 1.28gpf Wall Hung Back Outlet Elongated Toilet Bowl (White), GHE21370
Magnifying glass
Hover image to zoom
$385.17 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
  • Dual fed siphon jets
  • Industry MaP Rating 1000g
  • 1.28gpf
  • Wall mounted

Specs

–
Series:

Ultra Flush

Product Type:

Toilet Bowl

Finish:

White

Shape:

Elongated

Gallons Per Flush:

1.28

Color:

White

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy