Apply to be a TradeMaster!
Main product image of Logan Square 1.28gpf Elongated Toilet Bowl (White), GHE21532
Magnifying glass
Hover image to zoom

Logan Square 1.28gpf Elongated Toilet Bowl (White), GHE21532

Brand:
Gerber
SKU:
GHE21532
Rating:
(0)
Q&A:
(0)
Logan Square 1.28gpf Elongated Toilet Bowl (White), GHE21532
Magnifying glass
Hover image to zoom
$241.68 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Mount
Floor

Description

  • Flush Valve 3"
  • Trap Passageway 2"
  • Gallons per Flush 1.28
  • Inclusions/Features Flush Valve, Glazed Tapway
  • Used On Item Round Front Toilet, Elongated Toilet
  • Used On Model/Brand LOGAN SQUARE
  • Used On Item Part No HE-20-017

Specs

Gallons Per Flush:

1.28

Shape:

Elongated

Series:

Logan

Color:

White

Finish:

White

Product Type:

Toilet Bowl

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy