Apply to be a TradeMaster!
Main product image of Logan Square 1.28gpf ADA Elongated Toilet Bowl (White), GHE21538
Magnifying glass
Hover image to zoom

Logan Square 1.28gpf ADA Elongated Toilet Bowl (White), GHE21538

Brand:
Gerber
SKU:
GHE21538
Rating:
(0)
Q&A:
(0)
Logan Square 1.28gpf ADA Elongated Toilet Bowl (White), GHE21538
Magnifying glass
Hover image to zoom
$313.97 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

–
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 10"
  • Seat not included
  • Glazed trapway: 2"
  • Applicable Standard ADA, ASME A112.19.2, ANSI A117.1, CSA, UPC, HET, EPA
  • Features Dual Fed Siphon Jet, Glazed Trapway, Color Matched Bolt Cap

Specs

–
Series:

Logan

Color:

White

Product Type:

Toilet Bowl

Mount:

Floor

Finish:

White

Gallons Per Flush:

1.28

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy