Apply to be a TradeMaster!
Main product image of North Point 0.5gpf Urinal Washout Top Spud Space Saver (White), GHE27720
Magnifying glass
Hover image to zoom

North Point 0.5gpf Urinal Washout Top Spud Space Saver (White), GHE27720

Brand:
Gerber
SKU:
GHE27720
Rating:
(0)
Q&A:
(0)
North Point 0.5gpf Urinal Washout Top Spud Space Saver (White), GHE27720
Magnifying glass
Hover image to zoom
$196.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Wall
Product Highlight: Finish
White

Description

–
This North Point offers exceptional space savings. It features a flushing rim, washout flush action, and elongated rim (14" from finished wall) and a 3/4" inlet top spud for exposed flushometer.
  • 3/4" Inlet Top Spud for Exposed Flushometer
  • Dual Wall Hangers
  • Elongated Rim (14" From Finished Wall)
  • Flush Valve not Included
  • Outlet Connection Threaded 2" Inside (NPTF)
  • Space Saving Size
  • Washout Flush Action
  • Flush Volume: 0.5gpf
  • Installation: Wall Hung

Specs

–
Gallons Per Flush:

0.5

Color:

White

Product Type:

Urinal

Mount:

Wall

Finish:

White

Series:

North Point

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy