Apply to be a TradeMaster!
Main product image of Lafayette 0.125/0.5/1.0gpf Urinal Washout Top Spud 13-3/8" Width (White), GHE27740
Magnifying glass
Hover image to zoom

Lafayette 0.125/0.5/1.0gpf Urinal Washout Top Spud 13-3/8" Width (White), GHE27740

Brand:
Gerber
SKU:
GHE27740
Rating:
(0)
Q&A:
(0)
Lafayette 0.125/0.5/1.0gpf Urinal Washout Top Spud 13-3/8" Width (White), GHE27740
Magnifying glass
Hover image to zoom
$134.86 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
This washout wall hung urinal comes with a top spud, integral strainer and a one-piece hanger.
  • New & improved High Efficieny Urinal now with expanded consumptions of 0.125 gpf, 0.5 gpf, and 1.0 gpf (0.5 Lpf, 1.9 Lpf, and 3.8 Lpf) when used with the appropriate flush valve
  • 1 1/2" Outlet
  • 3/4" Inlet
  • ADA Compliant
  • One-Piece Hanger
  • Strainer Included

Specs

–
Mount:

Wall

Color:

White

Series:

Lafayette

Gallons Per Flush:

0.125

1.0

0.5

Product Type:

Urinal

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy