Apply to be a TradeMaster!
Main product image of Viper 1.28gpf Toilet Tank 12" Rough-in for Compact Elongated Bowl (White), GHE28570
Magnifying glass
Hover image to zoom

Viper 1.28gpf Toilet Tank 12" Rough-in for Compact Elongated Bowl (White), GHE28570

Brand:
Gerber
SKU:
GHE28570
Rating:
(0)
Q&A:
(0)
Viper 1.28gpf Toilet Tank 12" Rough-in for Compact Elongated Bowl (White), GHE28570
Magnifying glass
Hover image to zoom
$92.40 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

  • Fill Valve: Fluidmaster 400A
  • Flush Valve: 3" Flush Valve
  • Flush Volume: 1.28gpf
  • Tank Only

Specs

Finish:

White

Shape:

Elongated

Series:

Viper

Gallons Per Flush:

1.28

Color:

White

Product Type:

Toilet Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy