Apply to be a TradeMaster!
Main product image of Maxwell 1.6 gpf 12" Rough-In 2-Piece Round Front Toilet, Toilet Bowl Only (White), GMX21952
Magnifying glass
Hover image to zoom

Maxwell 1.6 gpf 12" Rough-In 2-Piece Round Front Toilet, Toilet Bowl Only (White), GMX21952

Brand:
Gerber
SKU:
GMX21952
Rating:
(0)
Q&A:
(0)
Maxwell 1.6 gpf 12" Rough-In 2-Piece Round Front Toilet, Toilet Bowl Only (White), GMX21952
Magnifying glass
Hover image to zoom
$107.10 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Round
Product Highlight: Finish
White
Product Highlight: Mount
Floor

Description

–
Sharing the namesake of Gerber's founder, the Maxwell collection offers quintessential, dependable toilets. While the design is simple yet stately in nature, the superior construction coupled with quality tank trim components make for a great working toilet - boasting an 1,000-gram MaP score - at an even better value. Maxwell toilets feature a 3" flush valve, dual-fed siphon jet, front jet flushing action, and a tool-free, multi-point, tank-to-bowl assembly kit. This kit features stainless steel, non-corrosive tank-to-bowl bolts, two rubber channel pads, and double-wing nuts for maximum sealing security.
  • 1.6 gpf (Gallons per Flush) Save Up to 13200 Gallons per Year (vs 3.5 gpf Toilet)
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • Color-Matched Front Mounted Tank Lever
  • Double Nut Multi-Point Tank-to-Bowl Mounting System for Easy Tool-Free Installation
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Dual Fed Siphon Jet Increases the Speed of the Flush for a Quick and Clean Bowl Everytime
  • Pilot Fill Valve
  • Standard Height Round Front Bowl
  • Seat not included. Browse seats here
  • Two-Piece Toilet

Specs

–
Gallons Per Flush:

1.6

Product Type:

Toilet Bowl

Color:

White

Shape:

Round

Series:

Maxwell

Finish:

White

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy