Apply to be a TradeMaster!
Main product image of Maxwell 1.6gpf Toilet Tank 14" Rough-in (White), GMX28994
Magnifying glass
Hover image to zoom

Maxwell 1.6gpf Toilet Tank 14" Rough-in (White), GMX28994

Brand:
Gerber
SKU:
GMX28994
Rating:
(0)
Q&A:
(0)
Maxwell 1.6gpf Toilet Tank 14" Rough-in (White), GMX28994
Magnifying glass
Hover image to zoom
$113.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

–
  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Dual-fed siphon jet
  • Logan Square style

Specs

–
Color:

White

Finish:

White

Product Type:

Toilet Tank

Series:

Maxwell

Gallons Per Flush:

1.6

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy