Apply to be a TradeMaster!
Main product image of Maxwell 1.6gpf Toilet Tank 10" RI for Regular Bowl or Compact Elongated Back Outlet Bowl (White), GMX28995
Magnifying glass
Hover image to zoom

Maxwell 1.6gpf Toilet Tank 10" RI for Regular Bowl or Compact Elongated Back Outlet Bowl (White), GMX28995

Brand:
Gerber
SKU:
GMX28995
Rating:
(0)
Q&A:
(0)
Maxwell 1.6gpf Toilet Tank 10" RI for Regular Bowl or Compact Elongated Back Outlet Bowl (White), GMX28995
Magnifying glass
Hover image to zoom
$113.40 each
In Stock
In Stock
Get 11 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Shape
Elongated

Description

–
  • 10" Rough-In
  • 3" Flush Valve for Maximum Water Force
  • Gerber Pilot Fill Valve
  • Corrosion-Resistant Flapper
  • Extra-Large Dual Fed Siphon Jet for High Power Bowl Clearing

Specs

–
Product Type:

Toilet Tank

Series:

Maxwell

Color:

White

Finish:

White

Gallons Per Flush:

1.6

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy