Apply to be a TradeMaster!
Main product image of Maxwell SE 1.1-1.6/1.28/1.6gpf Elongated Toilet Bowl (White), GSE21162
Magnifying glass
Hover image to zoom

Maxwell SE 1.1-1.6/1.28/1.6gpf Elongated Toilet Bowl (White), GSE21162

Brand:
Gerber
SKU:
GSE21162
Rating:
(0)
Q&A:
(0)
Maxwell SE 1.1-1.6/1.28/1.6gpf Elongated Toilet Bowl (White), GSE21162
Magnifying glass
Hover image to zoom
$102.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

–
  • Toilet bowl only
  • 1.1 or 1.6 gpf (4 Lpf or 6 Lpf) Dual Flush
  • 2" Flush Valve for Large Water Flow and Flushing Power
  • Chrome Plated Top Mount 2 Button Flush Actuator One for Large Flush and One for Small Flush to Help You Choose How and When to Save Water
  • Large Fully Glazed Trapway for Clog-Free Waste Removal
  • Standard Height Elongated Bowl
  • Toilet Seat not Included
  • MaP Score: 600 g

Specs

–
Gallons Per Flush:

1.28

1.1

1.6

Series:

Maxwell

Product Type:

Toilet Bowl

Mount:

Floor

Finish:

White

Shape:

Elongated

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy