Apply to be a TradeMaster!
Main product image of Ultra Flush 1.0/1.28/1.6gpf ADA Elongated Toilet Bowl (White), GUF21377
Magnifying glass
Hover image to zoom

Ultra Flush 1.0/1.28/1.6gpf ADA Elongated Toilet Bowl (White), GUF21377

Brand:
Gerber
SKU:
GUF21377
Rating:
(0)
Q&A:
(0)
Ultra Flush 1.0/1.28/1.6gpf ADA Elongated Toilet Bowl (White), GUF21377
Magnifying glass
Hover image to zoom
$274.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White

Description

–
  • Vitreous China
  • 12" Rough-In
  • 2" ECO Flush Pressure Flush Valve for Maximum Water Force
  • Extra-Large Dual Fed Siphon Jet for High Power Bowl Clearing
  • 100% Glazed, 2" Large Trapway for Clog-Free Waste Removal

Specs

–
Series:

Ultra Flush

Gallons Per Flush:

1.6

1.0

1.28

Finish:

White

Product Type:

Toilet Bowl

Shape:

Elongated

Mount:

Floor

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy