Apply to be a TradeMaster!
Main product image of Viper 0.8/1.0gpf ADA Elongated Toilet Bowl (White), GWS21528
Magnifying glass
Hover image to zoom

Viper 0.8/1.0gpf ADA Elongated Toilet Bowl (White), GWS21528

Brand:
Gerber
SKU:
GWS21528
Rating:
(0)
Q&A:
(0)
Viper 0.8/1.0gpf ADA Elongated Toilet Bowl (White), GWS21528
Magnifying glass
Hover image to zoom
$207.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Finish
White

Description

–
  • Bowl only
  • Bowl Shape: Elongated
  • Bowl Height: ErgoHeight
  • 3" Flush Valve for Maximum Water Flow and Flushing Power
  • ErgoHeight Elongated Bowl for Added Comfort and Ease of Seating onto the Bowl
  • Large 2" Fully Glazed Trapway for Clog-Free Waste Removal
  • Large Water Surface to Thoroughly Rinse Bowl with Each Flush

Specs

–
Color:

White

Series:

Viper

Mount:

Floor

Gallons Per Flush:

0.8

1.0

Shape:

Elongated

Product Type:

Toilet Bowl

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy